| Warranty: | Limited Lifetime |
|---|---|
| Approvals: | ASME A112.18.1 / CSA B125.1 Lead Free ADA / ICC A117.1 CEC NSF/ANSI 61 |
| Finish: | Vibrant Polished Nickel |
| Application: | Residential |
| Type: | Manual |
| Number of Holes: | 1 |
| ADA: | Yes |
| Handle Style: | Lever |
| Finish Family: | Polished Nickel |
| Number of Handles: | 1 |
| Material: | Metal (Unspecified) |
| Product Type: | Bar / Prep Faucet |
| Max Deck Thickness: | 3" |
| Valve Type: | Ceramic Disc |
| Series: | Components |
| Flow Rate (GPM): | 1.5 |
| Installation Type: | Deck Mount |