Shop Resideo Sale
Main product image of Pull-Down Kitchen Sink Faucet w/ Three-Function Sprayhead (Vibrant Polished Nickel), K-28358-SN
Magnifying glass
Hover image to zoom

Pull-Down Kitchen Sink Faucet w/ Three-Function Sprayhead (Vibrant Polished Nickel), K-28358-SN

Brand:
Kohler
SKU:
K-28358-SN
Rating:
(0)
Q&A:
(0)
Pull-Down Kitchen Sink Faucet w/ Three-Function Sprayhead (Vibrant Polished Nickel), K-28358-SN
Magnifying glass
Hover image to zoom
$708.75 each
In Stock
In Stock
Get 6 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Vibrant Polished Nickel
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Material
Metal (Unspecified)
Product Highlight: Connection Type
Compression Connection
Product Highlight: Installation Type
Deck Mount
Product Highlight: Handle Style
Lever

Description

–
Edalyn by Studio McGee Pull-down kitchen sink faucet with three-function sprayhead

Drawing inspiration from the archives, the KOHLER Edalyn kitchen faucet collection from Kohler x Studio McGee combines classic and modern influences in a timeless expression for the home. Transitional by design, each pull-down deck-mount kitchen sink faucet is characterized by a distinguished, high-profile spout that is complemented by stacked detailing and clean lines. Beyond its striking appearance, the collection embraces practicality, providing superior spray performance for tackling kitchen tasks.
  • Designed in collaboration with Studio McGee
  • Three-function pull-down sprayhead with touch control allows you to switch between aerated stream, ring spray and Boost technology
  • Powerful ring spray provides a targeted spray of water to remove stuck-on food
  • Boost technology increases the flow rate by 30% with the press of a button. Use Boost with stream for faster filling or with ring spray for more powerful cleaning
  • DockNetik secure docking system locks sprayhead into place when not in use
  • ProMotion technology allows the pull-down sprayhead to swivel for more comfortable use
  • ProMotion technology guards against hose kinking to always deliver full maneuverability and water flow performance
  • MasterClean sprayface features an easy-to-clean surface that withstands mineral buildup and maximizes spray performance
  • High-arch spout offers vertical clearance for tall cookware and pitchers
  • Single lever handle makes adjusting water temperature easy with one hand
  • 1.5 gpm (5.7 lpm) maximum flow rate at 60 psi (4.14 bar)

Specs

–
Country of Origin:

China

Approvals:

NSF/ANSI 61

CEC

ADA / ICC A117.1

ASME A112.18.1 / CSA B125.1

Lead Free

Finish:

Vibrant Polished Nickel

Spout Height:

9"

Number of Holes:

3

1

Flow Rate (GPM):

1.5

Valve Type:

Ceramic Disc

Warranty:

Limited Lifetime

Series:

Edalyn by Studio McGee

Material:

Metal (Unspecified)

Connection Type:

Compression

Faucet Configuration:

Single Hole

ADA:

Yes

Max Deck Thickness:

2.5"

Installation Type:

Deck Mount

Handle Style:

Lever

Connection Size:

3/8"

Finish Family:

Polished Nickel

Application:

Residential

Type:

Manual

Product Type:

Kitchen Faucet

Number of Handles:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy