Apply to be a TradeMaster!
Main product image of Leap One-Piece Elongated Smart Toilet, Dual-Flush (White), K-28529-0
Magnifying glass
Hover image to zoom

Leap One-Piece Elongated Smart Toilet, Dual-Flush (White), K-28529-0

Brand:
Kohler
SKU:
K-28529-0
Rating:
(0)
Q&A:
(0)
Leap One-Piece Elongated Smart Toilet, Dual-Flush (White), K-28529-0
Magnifying glass
Hover image to zoom
$2,731.44 each
In Stock
In Stock
Get 23 Fri, Nov 20 - Wed, Nov 25

Lift Gate

–
This product weighs 86.08 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Mount
Floor
Product Highlight: Warranty
3 Year Warranty
Product Highlight: Shape
Elongated
Product Highlight: Installation Type
Floor Mount

Description

–
With the KOHLER Leap smart one-piece elongated toilet, you don't have to sacrifice comfort for function. With its sleek one-piece design, water-conserving dual flush, and integrated bidet technology for a cleaner clean, Leap is everything you could ask for. Add to that integrated touchless technology for a hygienic, hands-free flush, Comfort Height seating, and easy installation, and you'll be glad you invested in this modern masterpiece for your bathroom.
  • Slim, contemporary one-piece smart toilet with integrated personal cleansing
  • Elongated bowl offers added room and comfort
  • Comfort Height feature offers chair-height seating that makes sitting down and standing up easier for most adults
  • Dual-flush offers a choice of 1.0 or 1.28 gpf (3.4 or 4.8 lpf)
  • Fully skirted trapway simplifies cleaning
  • Easy installation system provides a simple solution for skirted toilets
  • Quiet-Close elongated lid and seat prevents slamming
  • Stainless steel wand offers adjustable spray shape, position, water pressure, temperature, pulsate, and oscillate functions
  • Front and rear wash modes provide warm water for cleansing
  • Self-cleaning function uses UV light to automatically clean the wand surfaces
  • Motion-activated, hands-free opening/closing of cover
  • Heated seat with adjustable temperature settings
  • Warm-air drying system
  • Automatic deodorization system
  • Sleek, handheld remote control
  • Emergency flush supports up to 100 flushes during power outage with simple touch-button activation
  • Energy Save feature monitors usage and adjusts heated seat settings to save energy
  • Automatic flushing after every use; flush can also be controlled by the remote control or backup button
  • Includes complete toilet and seat, supply stop valve, braided inlet supply hose, power cord, and remote control

Specs

–
Product Type:

One Piece Toilet

Country of Origin:

China

Color:

White

Mount:

Floor

Warranty:

3 Year

ADA:

Yes

Shape:

Elongated

Series:

Leap

Installation Type:

Floor Mount

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy