| Warranty: | Limited Lifetime |
|---|---|
| Number of Holes: | 2 |
| Number of Handles: | 2 |
| Product Type: | Kitchen Faucet |
| Installation Type: | Wall Mount |
| Approvals: | CEC Lead Free NSF/ANSI 61 ASME A112.18.1 / CSA B125.1 |
| Handle Style: | Lever |
| Flow Rate (GPM): | 1.5 |
| Application: | Residential |
| Valve Type: | Ceramic Disc |
| Series: | Billet |
| Type: | Manual |
| Finish Family: | Stainless Steel |
| Finish: | Vibrant Stainless |
| Material: | Metal (Unspecified) |