Shop Resideo Sale
Main product image of Billet Single-Handle Bar Sink Faucet w/ Two-Function Extended-Reach Spout And Side Sprayer (Matte Black w/ Brushed Moderne Brass), K-28667-9-BMB
Magnifying glass
Hover image to zoom

Billet Single-Handle Bar Sink Faucet w/ Two-Function Extended-Reach Spout And Side Sprayer (Matte Black w/ Brushed Moderne Brass), K-28667-9-BMB

Brand:
Kohler
SKU:
K-28667-9-BMB
Rating:
(0)
Q&A:
(0)
Billet Single-Handle Bar Sink Faucet w/ Two-Function Extended-Reach Spout And Side Sprayer (Matte Black w/ Brushed Moderne Brass), K-28667-9-BMB
Magnifying glass
Hover image to zoom

MANUALS (2)

Specification Sheet
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Compression Connection
Product Highlight: Handle Style
Knob
Product Highlight: Finish
Matte Black/Brushed Moderne Brass
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Material
Metal (Unspecified)

Description

–
The KOHLER Billet kitchen and bar sink faucet collection is a marvel to behold. Paying homage to a casting heritage and legacy within Kohler, this collection reflects the raw and natural beauty of industrialization. This style melds with a unique two-function aerator to supply two options for spray function with a simple twist of the end of the deck-mount bar sink faucet spout. The faucet also includes a convenient coordinating side sprayer.
  • High-arch swing spout with 360° rotation offers superior clearance and unrivaled reach for filling pitchers and standard cleanup
  • Innovative two-function aerator allows users to switch from aerated stream to SoftRinse spray with a simple 30° twist of the end of the spout
  • SoftRinse is a light spray ideal for washing hands, rinsing delicate dishware, and prepping fruits and vegetables.
  • Matching side sprayer provides flexibility and convenience for cleaning and food prep
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • Single round handle makes adjusting water temperature easy with one hand
  • Temperature memory allows faucet to be turned on and off at the temperature set during prior usage
  • 1.5 gpm (5.7 lpm) maximum flow rate at 60 psi (4.14 bar)
  • Coordinates with other products in the Billet collection

Specs

–
Approvals:

ASME A112.18.1 / CSA B125.1

CEC

NSF/ANSI 61

Lead Free

Number of Holes:

2

Connection Type:

Compression

Spout Height:

11.44"

Country of Origin:

United States

Handle Style:

Knob

Finish:

Matte Black/Brushed Moderne Brass

Max Deck Thickness:

2.5"

Includes:

Side Sprayer

Installation Type:

Deck Mount

Valve Type:

Ceramic Disc

Number of Handles:

1

Series:

Billet

Connection Size:

3/8"

Flow Rate (GPM):

1.5

Product Type:

Bar / Prep Faucet

Finish Family:

Two-Tone

Type:

Manual

Material:

Metal (Unspecified)

Faucet Configuration:

Single Hole

Application:

Residential

Warranty:

Limited Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy