Shop Resideo Sale
Main product image of Billet Pull-Down Kitchen Sink Faucet w/ Two-Function Sprayhead (Matte Black), K-28671-3-BL
Magnifying glass
Hover image to zoom

Billet Pull-Down Kitchen Sink Faucet w/ Two-Function Sprayhead (Matte Black), K-28671-3-BL

Brand:
Kohler
SKU:
K-28671-3-BL
Rating:
(0)
Q&A:
(0)
Billet Pull-Down Kitchen Sink Faucet w/ Two-Function Sprayhead (Matte Black), K-28671-3-BL
Magnifying glass
Hover image to zoom
$1,556.57 each
In Stock
In Stock
Get 2 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Finish
Matte Black
Product Highlight: Material
Metal (Unspecified)
Product Highlight: Connection Type
Compression Connection
Product Highlight: Handle Style
Cross

Description

–
The KOHLER Billet kitchen faucet collection is a marvel to behold. Paying homage to a casting heritage and legacy within Kohler, this collection reflects the raw beauty of industrialization. This pull-down deck-mount kitchen sink faucet melds this very style with two spray functions, and the DockNetik secure docking system conveniently locks the sprayhead in place with not in use. Uniquely designed and manufactured to stand out, we bring you the Billet kitchen faucet collection.
  • Two-function pull-down sprayhead with touch control allows you to switch between aerated and Sweep sprays
  • Sweep spray features specially angled nozzles that form a wide, powerful blade of water to sweep your dishes and sink clean
  • DockNetik secure docking system locks sprayhead into place when not in use
  • ProMotion technology's light, quiet braided hose and swiveling ball joint make the pull-down sprayhead easier and more comfortable to use
  • MasterClean sprayface features an easy-to-clean surface that withstands mineral buildup and maximizes spray performance
  • High-arch spout offers vertical clearance for tall cookware and pitchers
  • Two handles offer separate control of hot and cold water
  • KOHLER ceramic disc valves exceed industry longevity standards by over two times, ensuring durable performance for life
  • 1.5 gpm (5.7 lpm) maximum flow rate at 60 psi (4.14 bar)
  • Coordinates with other products in the Billet collection

Specs

–
Number of Handles:

2

Valve Type:

Ceramic Disc

Warranty:

Limited Lifetime

Connection Size:

3/8"

Flow Rate (GPM):

1.5

Country of Origin:

United States

Finish Family:

Matte Black

Approvals:

CEC

ADA / ICC A117.1

NSF/ANSI 61

ASME A112.18.1 / CSA B125.1

CSA B651

Lead Free

Faucet Configuration:

Widespread

Finish:

Matte Black

Material:

Metal (Unspecified)

ADA:

Yes

Connection Type:

Compression

Product Type:

Kitchen Faucet

Number of Holes:

3

Spout Height:

7.75"

Handle Style:

Cross

Installation Type:

Deck Mount

Series:

Billet

Max Deck Thickness:

1.5"

Application:

Residential

Type:

Manual

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy