| Type: | Manual |
|---|---|
| Connection Size: | 3/8" |
| Product Type: | Kitchen Faucet |
| Connection Type: | Compression |
| Handle Style: | Cross |
| Approvals: | ADA / ICC A117.1 CEC ASME A112.18.1 / CSA B125.1 Lead Free NSF/ANSI 61 |
| Warranty: | Limited Lifetime |
| Series: | Billet |
| Faucet Configuration: | Bridge |
| Finish: | Vibrant Brushed Moderne Brass |
| Application: | Residential |
| Spout Height: | 10.25" |
| Material: | Metal (Unspecified) |
| Installation Type: | Deck Mount |
| Max Deck Thickness: | 2" |
| Includes: | Side Sprayer |
| Number of Handles: | 2 |
| Number of Holes: | 3 |
| Finish Family: | Brushed Gold / Brass |
| ADA: | Yes |
| Flow Rate (GPM): | 1.5 |