Apply to be a TradeMaster!
Main product image of In-Wall Tank And Carrier System, K-28829-NA
Magnifying glass
Hover image to zoom

In-Wall Tank And Carrier System, K-28829-NA

Brand:
Kohler
SKU:
K-28829-NA
Rating:
(0)
Q&A:
(0)
In-Wall Tank And Carrier System, K-28829-NA
Magnifying glass
Hover image to zoom
$778.63 each
In Stock
In Stock
Get 4 Tomorrow, Nov 17
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Wall

Description

–
With its insulated tank, durable steel frame, large flush actuator opening, and adjustable height, this in-wall 0.8 or 1.6 gpf toilet tank and carrier system provides unparalleled installation flexibility. The dual-flush actuator offers a choice of 0.8 or 1.6 gpf, and this in-wall tank combines with compatible wall-hung toilet bowls and select flush actuator plates to create a complete toilet solution. With KOHLER, it's easy to find the design solution that's right for you.
  • Robust steel frame
  • Insulated tank to prevent sweating
  • Dual-flush actuator offers a choice of 0.8 or 1.6 gpf (3.0 or 6.0 lpf)
  • Large flush actuator plate opening can be removed for easy access to inner tank
  • Adjustable height allows bowl to be set from drainage outlet centerline to frame bottom 6-7/16" - 19-13/16" (164 - 503 mm) from floor
  • Works with compatible wall-hung bowls and select flush actuator plates to create a complete solution
  • Eligible for consumer rebates in some municipalities

Specs

–
Product Type:

Toilet Bowl

Mount:

Wall

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy