Shop Resideo Sale
Main product image of Bellera Semi-Professional 1-Handle Pull Out Kitchen Faucet (Stainless Steel), K-29106-VS
Magnifying glass
Hover image to zoom

Bellera Semi-Professional 1-Handle Pull Out Kitchen Faucet (Stainless Steel), K-29106-VS

Brand:
Kohler
SKU:
K-29106-VS
Rating:
(0)
Q&A:
(0)
Bellera Semi-Professional 1-Handle Pull Out Kitchen Faucet (Stainless Steel), K-29106-VS
Magnifying glass
Hover image to zoom
$740.24 each
In Stock
In Stock
Get 5 Tue, Nov 17
Order by today, receive Tuesday

MANUALS (2)

Install Instructions
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Zinc
Product Highlight: Finish
Vibrant Stainless
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Installation Type
Deck Mount
Product Highlight: Handle Style
Lever

Description

–
Distinguished by an elegant silhouette, this KOHLER Bellera faucet brings professional-level style and performance into home kitchens. The high-arch deck-mount kitchen faucet spout with an industrial-inspired spring coil design swivels 360 degrees for a complete field of reach. A three-function sprayhead with touch control pulls down into the sink for powerful cleaning with Sweep spray, or out of the sink to fill pots and pitchers quickly with Boost function.

Features:
  • Professional-style faucet with an easy-to-clean coated hose and removable coil
  • Three-function pull-down sprayhead with touch control allows you to switch between aerated stream, Sweep spray, and Boost technology
  • Sweep spray creates a wide, forceful blade of water for superior cleaning
  • Boost technology increases the flow rate by 30% with the press of a button
  • DockNetik magnetic docking system securely locks sprayhead into place when not in use
  • MasterClean sprayface features an easy-to-clean surface that withstands mineral buildup and maximizes spray performance
  • Single lever handle is simple to use and makes adjusting water temperature easy
  • Temperature memory allows faucet to be turned on and off at the temperature set during prior usage
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • 1.5 gpm (5.7 lpm) maximum flow rate at 60 psi (4.14 bar)

Specs

–
Approvals:

ADA / ICC A117.1

ASME A112.18.1 / CSA B125.1

Lead Free

CEC

NSF/ANSI 61

Faucet Configuration:

Single Hole

Number of Handles:

1

Material:

Zinc

Number of Holes:

3

1

Finish:

Vibrant Stainless

Flow Rate (GPM):

1.5

Series:

Bellera

Warranty:

Limited Lifetime

Max Deck Thickness:

2.5"

Type:

Manual

Application:

Residential

Spout Height:

7.75"

Valve Type:

Ceramic Disc

Connection Size:

3/8"

Installation Type:

Deck Mount

Handle Style:

Lever

Product Type:

Kitchen Faucet

ADA:

Yes

Finish Family:

Stainless Steel

Connection Type:

Compression

Includes:

Deck Plate / Escutcheon

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy