Shop Resideo Sale
Main product image of Touchless Pull-Down Kitchen Sink Faucet w/ Three-Function Sprayhead (Polished Chrome), K-29108-CP
Magnifying glass
Hover image to zoom

Touchless Pull-Down Kitchen Sink Faucet w/ Three-Function Sprayhead (Polished Chrome), K-29108-CP

Brand:
Kohler
SKU:
K-29108-CP
Rating:
(0)
Q&A:
(0)
Touchless Pull-Down Kitchen Sink Faucet w/ Three-Function Sprayhead (Polished Chrome), K-29108-CP
Magnifying glass
Hover image to zoom
$621.87 each
In Stock
In Stock
Get 2 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Chrome
Product Highlight: Connection Type
Compression Connection
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Installation Type
Deck Mount
Product Highlight: Material
Metal (Unspecified)

Description

–
Bellera Touchless pull-down kitchen sink faucet with three-function sprayhead

Distinguished by an elegant silhouette, the KOHLER Bellera touchless pull-down kitchen sink faucet makes cooking prep and cleanup go more smoothly and lets you enjoy a more hygienic kitchen environment. With intuitive Response technology, a quick wave of your hand turns the deck-mount kitchen faucet on or off instantly. The precision sensor delivers reliable operation every time and prevents false activations when you're working in the sink area.
  • Touchless on/off with a wave of your hand or an object such as a pan
  • Response technology uses a state-of-the-art motion sensor for reliable touchless activation
  • LED light indicates Response is ready to use
  • AC-powered operation - no batteries to replace
  • Three-function pull-down sprayhead with touch-control allows you to switch between stream, Sweep spray and Boost technology
  • Sweep spray is a wide, powerful blade of water that sweeps your dishes and sink clean.
  • Boost technology increases the flow rate by 30% with the press of a button. Use Boost with stream for faster filling or with Sweep spray for more powerful cleaning
  • DockNetik secure docking system locks sprayhead into place when not in use
  • ProMotion technology's light, quiet braided hose and swiveling ball joint make the pull-down sprayhead easier and more comfortable to use
  • MasterClean sprayface features an easy-to-clean surface that withstands mineral buildup and maximizes spray performance
  • High-arch spout offers vertical clearance for tall cookware and pitchers

Specs

–
Finish:

Polished Chrome

Connection Type:

Compression

Faucet Configuration:

Single Hole

Number of Holes:

3

1

Finish Family:

Chrome

Valve Type:

Ceramic Disc

Spout Height:

10"

Country of Origin:

United States

Approvals:

ASME A112.18.1 / CSA B125.1

ADA / ICC A117.1

NSF/ANSI 61

CEC

Lead Free

Max Deck Thickness:

2.5"

Connection Size:

3/8"

Warranty:

Limited Lifetime

Installation Type:

Deck Mount

Flow Rate (GPM):

1.5

Material:

Metal (Unspecified)

Includes:

Deck Plate / Escutcheon

Handle Style:

Lever

Power Supply:

Plug-In (AC)

Number of Handles:

1

Application:

Residential

Type:

Sensor (Touchless)

Product Type:

Kitchen Faucet

Series:

Bellera

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy