Apply to be a TradeMaster!
Main product image of Innate One-piece Elongated Smart Toilet, Dual-flush (White), K-29777-PA-0
Magnifying glass
Hover image to zoom

Innate One-piece Elongated Smart Toilet, Dual-flush (White), K-29777-PA-0

Brand:
Kohler
SKU:
K-29777-PA-0
Rating:
(0)
Q&A:
(0)
Innate One-piece Elongated Smart Toilet, Dual-flush (White), K-29777-PA-0
Magnifying glass
Hover image to zoom
$3,799.98 each
In Stock
In Stock
Get 9 Mon, Nov 23 - Fri, Nov 27

Lift Gate

–
This product weighs 117.18 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Floor Mount
Product Highlight: Width (Inches)
17" Width
Product Highlight: Shape
Elongated
Product Highlight: Color
White

Description

–
Innate One-piece elongated smart toilet, dual-flush
  • Style, practicality, and performance join forces to bring you the Innate smart toilet. w/ its sleek, clean, one-piece design, water-conserving dual flush, and integrated bidet technology for a cleaner clean, Innate is everything you could ask for. Plus, the patented ReadyLock installation system makes bringing Innate into your bathroom the smart thing to do.
  • Compact, streamlined one-piece smart toilet w/ integrated personal cleansing
  • Compact elongated bowl offers added comfort while requiring less space
  • Comfort Height feature offers chair-height seating that makes sitting down and standing up easier for most adults
  • Dual-flush offers a choice of 1.0 or 1.28 gpf (3.4 or 4.8 lpf)
  • Fully skirted trapway simplifies cleaning
  • Patented ReadyLock installation system, a simple solution for skirted toilets, saves time, hassle, and eliminates the need to drill into the floor for standard 12" (305 mm) rough-in
  • Quiet-Close elongated lid and seat prevents slamming
  • Stainless steel wand offers adjustable spray shape, position, water pressure, temperature, pulsate, and oscillate functions
  • Front and rear wash modes provide warm water for cleansing
  • Self-cleaning function uses UV light to automatically clean the wand surfaces
  • Motion-activated, hands-free opening/closing of cover
  • Bowl is automatically misted prior to use for more effective rinsing while flushing
  • Heated seat w/ adjustable temperature settings
  • Warm-air drying system
  • Automatic deodorization system
  • LED lighting illuminates the bowl to serve as a nightlight

Specs

–
Series:

Innate

Installation Type:

Floor Mount

Product Type:

One Piece Toilet

Width (Inches):

17"

ADA:

Yes

Approvals:

CSA

Shape:

Elongated

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy