Shop Resideo Sale
Main product image of Rival 1-Handle Pull Out Kitchen Faucet (Polished Chrome), K-30468-CP
Magnifying glass
Hover image to zoom

Rival 1-Handle Pull Out Kitchen Faucet (Polished Chrome), K-30468-CP

Brand:
Kohler
SKU:
K-30468-CP
Rating:
(0)
Q&A:
(0)
Rival 1-Handle Pull Out Kitchen Faucet (Polished Chrome), K-30468-CP
Magnifying glass
Hover image to zoom
$245.79 each
In Stock
In Stock
Get 16 Tue, Nov 17
Order by today, receive Tuesday

MANUALS (2)

Install Instructions
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Compression Connection
Product Highlight: Finish
Polished Chrome
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Handle Style
Lever
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Size
3/8" Connection

Description

–
Fluid design lines make the KOHLER Rival pull-out kitchen sink faucet a versatile addition to your kitchen decor. An arching pull-out deck-mount kitchen faucet spout offers convenience for washing bulky items, while a single lever handle allows you to turn on the water and find your ideal temperature in one motion. Sculpted buttons allow easy switching between aerated stream and powerful ring spray modes.

Features:
  • High-arch swing spout with 120degree rotation offers superior clearance for filling pitchers, chilling bottles and cleanup
  • Two-function pull-out sprayhead allows you to switch from aerated stream to powerful ring spray
  • ProMotion technology's light, quiet braided hose and swiveling ball joint make the pull-out sprayhead easier and more comfortable to use
  • MasterClean sprayface features an easy-to-clean surface that withstands mineral buildup and maximizes spray performance
  • 10-5/16" (262 mm) rotating spout
  • Single lever handle is simple to use and makes adjusting water temperature easy
  • Temperature memory allows faucet to be turned on and off at the temperature set during prior usage
  • 1.5 gpm (5.7 lpm) maximum flow rate at 60 psi (4.14 bar)
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance

Specs

–
Valve Type:

Ceramic Disc

Finish Family:

Chrome

Approvals:

NSF/ANSI 61

CEC

ADA / ICC A117.1

ASME A112.18.1 / CSA B125.1

Lead Free

Application:

Residential

Connection Type:

Compression

Number of Holes:

1

3

Spout Height:

6.31"

Max Deck Thickness:

2.75"

Finish:

Polished Chrome

Includes:

Deck Plate / Escutcheon

Warranty:

Limited Lifetime

Faucet Configuration:

Single Hole

ADA:

Yes

Product Type:

Kitchen Faucet

Type:

Manual

Handle Style:

Lever

Installation Type:

Deck Mount

Connection Size:

3/8"

Material:

Metal (Unspecified)

Number of Handles:

1

Flow Rate (GPM):

1.5

Series:

Rival

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy