Shop Resideo Sale
Main product image of Rival 1-Handle Pull Down Kitchen Faucet (Matte Black), K-30469-BL
Magnifying glass
Hover image to zoom

Rival 1-Handle Pull Down Kitchen Faucet (Matte Black), K-30469-BL

Brand:
Kohler
SKU:
K-30469-BL
Rating:
(0)
Q&A:
(0)
Rival 1-Handle Pull Down Kitchen Faucet (Matte Black), K-30469-BL
Magnifying glass
Hover image to zoom
$387.10 each
In Stock
In Stock
Get 91 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Finish
Matte Black
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Type
Compression Connection
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Connection Size
3/8" Connection

Description

–
An innovative fit for a variety of kitchens and tasks, the KOHLER Rival pull-down kitchen faucet combines an elegant, universal design with exceptional ergonomics and functionality. The high-arch deck-mount kitchen faucet spout rotates 360 degrees and the MasterClean sprayhead smoothly maneuvers, giving you full range of motion. Even with wet, soapy hands, the sculpted buttons allow you to switch between aerated spray and the powerful Sweep spray. When the job is done, the DockNetik docking system allows you to lock the sprayhead in place.

Features:
  • Two-function pull-down sprayhead allows you to switch from aerated stream to Sweep spray
  • Sweep spray creates a wide, forceful blade of water for superior cleaning
  • DockNetik secure docking system locks sprayhead into place when not in use
  • ProMotion technology's light, quiet braided hose and swiveling ball joint make the pull-down sprayhead easier and more comfortable to use
  • MasterClean sprayface features an easy-to-clean surface that withstands mineral buildup and maximizes spray performance
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • High-arch spout with 360° spout rotation offers superior clearance for filling pots and cleaning
  • Single-handle operation facilitates flow and temperature control
  • Temperature memory allows faucet to be turned on and off at the temperature set during prior usage
  • 1.5 gpm (5.7 lpm) maximum flow rate at 60 psi (4.14 bar)

Specs

–
Approvals:

CEC

ADA / ICC A117.1

DOE Energy Policy Act 1992

ASME A112.18.1 / CSA B125.1

Lead Free

NSF/ANSI 61

Finish Family:

Matte Black

Faucet Configuration:

Single Hole

Max Deck Thickness:

2.5"

Application:

Residential

Number of Holes:

1

3

ADA:

Yes

Handle Style:

Lever

Includes:

Deck Plate / Escutcheon

Finish:

Matte Black

Valve Type:

Ceramic Disc

Product Type:

Kitchen Faucet

Spout Height:

9.5"

Installation Type:

Deck Mount

Connection Type:

Compression

Flow Rate (GPM):

1.5

Type:

Manual

Number of Handles:

1

Warranty:

Limited Lifetime

Series:

Rival

Connection Size:

3/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy