Apply to be a TradeMaster!
Main product image of Kelston Continuousclean Tall Two-Piece Elongated Toilet, 1.28 Gpf (Biscuit), K-30688-96
Magnifying glass
Hover image to zoom

Kelston Continuousclean Tall Two-Piece Elongated Toilet, 1.28 Gpf (Biscuit), K-30688-96

Brand:
Kohler
SKU:
K-30688-96
Rating:
(0)
Q&A:
(0)
Kelston Continuousclean Tall Two-Piece Elongated Toilet, 1.28 Gpf (Biscuit), K-30688-96
Magnifying glass
Hover image to zoom
$992.58 each
In Stock
In Stock
Get 11 Thu, Oct 8 - Tue, Oct 13

Lift Gate

–
This product weighs 93 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Elongated
Product Highlight: Color
Biscuit

Description

–
This KOHLER Kelston ContinuousClean tall toilet has an elongated bowl and offers an additional 2-1/2" in height over Comfort Height toilets to provide ultimate accessibility and ease of use. With a water-saving 1.28-gallon flush, this two-piece elongated toilet features Revolution 360 flushing technology to keep your bowl clean longer than a conventional flush, plus a ContinuousClean system that automatically dispenses cleaning solution with every flush. Elevate your experience with KOHLER.
  • Two-piece design
  • Elongated bowl offers added room and comfort
  • Tall height offers seating 2-1/2" (63.5 mm) higher than Comfort Height for enhanced comfort, ease of sitting and standing, and gracious accessibility
  • 1.28 gpf (4.8 lpf)
  • Left-hand Polished Chrome trip lever
  • 2-1/8" (54 mm) fully glazed trapway
  • Revolution 360 flushing technology generates a forceful swirling motion to keep the bowl clean longer
  • Sanitary guard where bowl and tank meet for ease of cleaning
  • CleanCoat surface treatment inhibits the growth of water scale and mineral stains for improved ease of cleaning
  • ContinuousClean system automatically dispenses cleaning solution with every flush
  • Works with any white toilet bowl cleaner tablet. Tablets last up to six months in ContinuousClean ST system
  • Precision-engineered patented tank, bowl, and trapway create strong siphon during flushing
  • AquaPiston canister optimizes the flow out of the tank, harnessing gravity and the natural, powerful reducing cascade of water to increase the power and effectiveness of the flush
  • Easy-to-flush canister design requires less force to actuate than a 3" (76 mm) flapper, and has 90% less exposed seal material which resists conditions that cause wear, tear, shrinkage and swelling
  • Coordinates with other products in the Kelston collection

Specs

–
Shape:

Elongated

Color:

Biscuit

Product Type:

Two Piece Toilet

Gallons Per Flush:

1.28

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy