Apply to be a TradeMaster!
Main product image of Numi 2.0 One-piece Elongated Smart Toilet, Dual-flush (Honed Black), K-30754-PA-HB1
Magnifying glass
Hover image to zoom

Numi 2.0 One-piece Elongated Smart Toilet, Dual-flush (Honed Black), K-30754-PA-HB1

Brand:
Kohler
SKU:
K-30754-PA-HB1
Rating:
(0)
Q&A:
(0)
Numi 2.0 One-piece Elongated Smart Toilet, Dual-flush (Honed Black), K-30754-PA-HB1
Magnifying glass
Hover image to zoom
$16,249.98 each
In Stock
In Stock
Get 5 Mon, Nov 23 - Fri, Nov 27

Lift Gate

–
This product weighs 174.23 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Honed Black
Product Highlight: Shape
Elongated
Product Highlight: Width (Inches)
15-1/16" Width
Product Highlight: Installation Type
Floor Mount
Product Highlight: Material
Vitreous China

Description

–
Numi 2.0 One-piece elongated smart toilet, dual-flush
  • The Numi 2.0 smart toilet combines unmatched design and technology to bring you the finest in personal comfort and cleansing. Kohler's most advanced toilet now offers personalized settings that let you fine-tune every option to your exact preferences, from ambient colored lighting and built-in audio speaker system to the heated seat w/ hands-free opening and closing. Other upgrades include power-save mode for energy efficiency, emergency flush for power outages, and an intuitive remote that complements the KOHLER Konnect app for advanced control. From its striking form to its exceptional water efficiency, the Numi 2.0 smart toilet marks a new standard of excellence in the bathroom.
  • Compact, streamlined one-piece smart toilet w/ integrated personal cleansing
  • Elongated bowl offers added room and comfort
  • Comfort Height feature offers chair-height seating that makes sitting down and standing up easier for most adults
  • Dual flush offers a choice of 0.8 or 1.0 gpf (3.0 or 3.8 lpf)
  • Stainless steel wand offers adjustable spray shape, position, water pressure, temperature, pulsate, and oscillate functions
  • Front and rear wash modes provide warm water for cleansing
  • Self-cleaning function uses UV light and electrolyzed water systems to automatically clean the wand surfaces
  • Motion-activated, hands-free opening/closing of seat and cover
  • Quiet-Close lid and seat prevents slamming
  • Bowl is automatically misted prior to use for more effective rinsing while flushing
  • Heated seat w/ adjustable temperature settings
  • Warm-air drying system
  • Automatic deodorization system
  • LED lighting illuminates the bowl to serve as a nightlight
  • Emergency flush supports up to 100 flushes during power outage w/ simple touch-button activation
  • Power-Save mode monitors usage and adjusts heated seat settings to save energy

Specs

–
ADA:

Yes

Application:

Residential

Color:

Honed Black

Approvals:

CSA

Shape:

Elongated

Product Type:

One Piece Toilet

Width (Inches):

15-1/16"

Installation Type:

Floor Mount

Material:

Vitreous China

Series:

Numi 2.0

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy