Apply to be a TradeMaster!
Main product image of Santa Rosa One-piece Compact Elongated Toilet, 1.28 GPF (White), K-30810-0
Magnifying glass
Hover image to zoom

Santa Rosa One-piece Compact Elongated Toilet, 1.28 GPF (White), K-30810-0

Brand:
Kohler
SKU:
K-30810-0
Rating:
(0)
Q&A:
(0)
Santa Rosa One-piece Compact Elongated Toilet, 1.28 GPF (White), K-30810-0
Magnifying glass
Hover image to zoom
$770.96 each
In Stock
In Stock
Get 96 Mon, Nov 23 - Fri, Nov 27

Lift Gate

–
This product weighs 94.28 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Shape
Elongated
Product Highlight: Width (Inches)
17-5/8" Width
Product Highlight: Installation Type
Floor Mount

Description

–
Santa Rosa One-piece compact elongated toilet, 1.28 gpf
  • The one-piece design of this Santa Rosa toilet adds a contemporary look to your powder room. Perfect for smaller bathrooms and powder rooms where space is at a premium, the compact elongated shape takes up the same space as a round-bowl toilet, yet its elongated shape adds added comfort. Its 1.28-gallon high-efficiency flush provides water savings of up to 16,500 gallons per year versus an old 3.5-gallon toilet, w/ out sacrificing performance. Revolution 360 flushing technology keeps the bowl clean longer, and the chair-height compact elongated bowl makes it comfortable to use. A Quiet-Close seat is included.
  • One-piece toilets integrate the tank and bowl into a seamless, easy-to-clean design
  • Compact elongated bowl offers added comfort while occupying the same space as a round-front bowl
  • Comfort Height feature offers chair-height seating that makes sitting down and standing up easier for most adults
  • 1.28 gpf (4.8 lpf)
  • Left-hand Polished Chrome trip lever
  • 2-1/8" (54 mm) fully glazed trapway
  • Revolution 360 flushing technology generates a forceful swirling motion to keep the bowl clean longer
  • CleanCoat surface treatment inhibits the growth of water scale and mineral stains for improved ease of cleaning
  • Precision-engineered tank, bowl, and trapway create strong siphon during flushing
  • AquaPiston canister optimizes the flow out of the tank, harnessing gravity and the natural, powerful reducing cascade of water to increase the power and effectiveness of the flush
  • Easy-to-flush canister design requires less force to actuate than a 3" (76 mm) flapper, and has 90% less exposed seal material which resists conditions that cause wear, tear, shrinkage and swelling
  • Includes tank, tank accessory pack, tank cover, trip lever, and bolt caps
  • Brevia toilet seat included

Specs

–
Product Type:

One Piece Toilet

ADA:

Yes

Color:

White

Shape:

Elongated

Width (Inches):

17-5/8"

Series:

Santa Rosa

Gallons Per Flush:

1.28

Installation Type:

Floor Mount

Approvals:

CSA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy