Apply to be a TradeMaster!
Main product image of Santa Rosa Continuousclean St One-piece Compact Elongated Toilet, 1.28 GPF (White), K-30812-0
Magnifying glass
Hover image to zoom

Santa Rosa Continuousclean St One-piece Compact Elongated Toilet, 1.28 GPF (White), K-30812-0

Brand:
Kohler
SKU:
K-30812-0
Rating:
(0)
Q&A:
(0)
Santa Rosa Continuousclean St One-piece Compact Elongated Toilet, 1.28 GPF (White), K-30812-0
Magnifying glass
Hover image to zoom
$832.44 each
In Stock
In Stock
Get 15 Tue, Nov 24 - Mon, Nov 30

Lift Gate

–
This product weighs 95.77 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Floor Mount
Product Highlight: Shape
Elongated
Product Highlight: Color
White
Product Highlight: Width (Inches)
17-5/8" Width

Description

–
Santa Rosa ContinuousClean ST one-piece compact elongated toilet, 1.28 gpf
  • The one-piece design of this Santa Rosa toilet adds a contemporary look to your powder room. Perfect for smaller bathrooms and powder rooms where space is at a premium, the compact elongated shape takes up the same space as a round-bowl toilet, yet its elongated shape adds added comfort. Its 1.28-gallon high-efficiency flush provides water savings of up to 16,500 gallons per year versus an old 3.5-gallon toilet, w/ out sacrificing performance. Revolution 360 flushing technology keeps the bowl clean longer and combines w/ ContinuousClean ST system to dispense cleaning solution w/ every flush. Chair-height compact elongated seat makes it comfortable to use, and a Quiet-Close seat is included.
  • One-piece toilets integrate the tank and bowl into a seamless, easy-to-clean design
  • Compact elongated bowl offers added comfort while occupying the same space as a round-front bowl
  • Comfort Height feature offers chair-height seating that makes sitting down and standing up easier for most adults
  • 1.28 gpf (4.8 lpf)
  • Left-hand Polished Chrome trip lever
  • 2-1/8" (54 mm) fully glazed trapway
  • Revolution 360 flushing technology generates a forceful swirling motion to keep the bowl clean longer
  • CleanCoat surface treatment inhibits the growth of water scale and mineral stains for improved ease of cleaning
  • ContinuousClean system automatically dispenses cleaning solution w/ every flush
  • Works w/ any white toilet bowl cleaner tablet. Tablets last up to six months in ContinuousClean ST system
  • Precision-engineered tank, bowl, and trapway create strong siphon during flushing
  • AquaPiston canister optimizes the flow out of the tank, harnessing gravity and the natural, powerful reducing cascade of water to increase the power and effectiveness of the flush
  • Easy-to-flush canister design requires less force to actuate than a 3" (76 mm) flapper, and has 90% less exposed seal material which resists conditions that cause wear, tear, shrinkage and swelling

Specs

–
ADA:

Yes

Series:

Santa Rosa

Product Type:

One Piece Toilet

Installation Type:

Floor Mount

Shape:

Elongated

Gallons Per Flush:

1.28

Color:

White

Width (Inches):

17-5/8"

Approvals:

CSA

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy