Apply to be a TradeMaster!
Main product image of Wall-Hung Compact Elongated Toilet, Dual-Flush (White), K-31539-0
Magnifying glass
Hover image to zoom

Wall-Hung Compact Elongated Toilet, Dual-Flush (White), K-31539-0

Brand:
Kohler
SKU:
K-31539-0
Rating:
(0)
Q&A:
(0)
Wall-Hung Compact Elongated Toilet, Dual-Flush (White), K-31539-0
Magnifying glass
Hover image to zoom
$847.67 each
In Stock
In Stock
Get 20 Wed, Nov 25 - Tue, Dec 1

Lift Gate

–
This product weighs 57.68 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Mount
Wall
Product Highlight: Shape
Elongated
Product Highlight: Installation Type
Wall Hung

Description

–
Veil Wall-hung compact elongated toilet, dual-flush

The Veil wall-hung compact-elongated toilet saves precious bathroom space while still providing the comfort of a traditional elongated bowl. A skirted trapway makes your toilet easy to clean and gives Veil a sleek, seamless look, and a Quiet-Close toilet seat provides a smooth close without slamming.
  • One-piece wall-hung toilet
  • Compact elongated bowl offers added comfort while occupying the same space as a round-front bowl
  • 2-1/8" (54 mm) fully glazed trapway
  • Fully skirted trapway simplifies cleaning
  • Quiet-Close elongated lid and seat prevents slamming
  • Coordinates with other products in the Veil collection
  • Bowl and seat only; requires KOHLER in-wall tank and carrier system, and dual-flush actuator (sold separately)

Specs

–
Color:

White

Mount:

Wall

Shape:

Elongated

Country of Origin:

India

Product Type:

Toilet Bowl

Installation Type:

Wall Hung

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy