Apply to be a TradeMaster!
Main product image of Elongated Toilet Bowl (Dune), K-31588-NY
Magnifying glass
Hover image to zoom

Elongated Toilet Bowl (Dune), K-31588-NY

Brand:
Kohler
SKU:
K-31588-NY
Rating:
(0)
Q&A:
(0)
Elongated Toilet Bowl (Dune), K-31588-NY
Magnifying glass
Hover image to zoom
$548.74 each
In Stock
In Stock
Get 11 Tue, Nov 24 - Mon, Nov 30

Lift Gate

–
This product weighs 55.11 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Elongated
Product Highlight: Color
Dune
Product Highlight: Installation Type
Floor Mount

Description

–
Cimarron Elongated toilet bowl

Experience a cleaner, more powerful flush with KOHLER Cimarron elongated toilet bowl. Revolution 360 flushing technology delivers a thorough, swirling rinse that keeps the bowl cleaner longer than conventional systems. Comfort Height seating offers chair-height ease for everyday use, making this bowl a practical addition to any bathroom. The transitional design blends seamlessly with a wide range of decor styles.
  • Elongated bowl offers added room and comfort
  • Comfort Height feature offers chair-height seating that makes sitting down and standing up easier for most adults
  • 2-1/8" (54 mm) fully glazed trapway
  • Revolution 360 flushing technology generates a forceful swirling motion to keep the bowl clean longer
  • CleanCoat surface treatment inhibits the growth of water scale and mineral stains for improved ease of cleaning
  • Combines with the K-31615/31615-RA tank to create a complete K-31621/31621-RA Cimarron elongated toilet

Specs

–
Country of Origin:

Mexico

Shape:

Elongated

Application:

Residential

ADA:

No

Color:

Dune

Product Type:

Toilet Bowl

Installation Type:

Floor Mount

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy