Apply to be a TradeMaster!
Main product image of Cimarron Round Toilet Bowl, K-31589-0
Magnifying glass
Hover image to zoom

Cimarron Round Toilet Bowl, K-31589-0

Brand:
Kohler
SKU:
K-31589-0
Rating:
(0)
Q&A:
(0)
Cimarron Round Toilet Bowl, K-31589-0
Magnifying glass
Hover image to zoom
$470.65 each
In Stock
In Stock
Get 13 Thu, Nov 19 - Mon, Nov 23

Lift Gate

–
This product weighs 58.21 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Floor Mount
Product Highlight: Color
White
Product Highlight: Material
Vitreous China
Product Highlight: Mount
Floor
Product Highlight: Shape
Round
Product Highlight: Warranty
1 Year Limited Warranty

Description

–
The Cimarron Comfort Height toilet has become an enduring symbol of power and timeless beauty. Trusted for years by professionals and homeowners, Cimarron features Kohler's most complete flush ever, Revolution 360 flushing technology powered by the AquaPiston flush valve. Installation saves you time and money, too, with Kohler's patent-pending two-bolt tank-to-bowl omnidirectional leveling system.

Features:
  • Round-front bowl offers an ideal solution for smaller bathrooms and powder rooms
  • Comfort Height feature offers chair-height seating that makes sitting down and standing up easier for most adults
  • 2-1/8" (54 mm) glazed trapway
  • Revolution 360 flushing technology generates a forceful swirling motion to keep the bowl clean longer
  • Sanitary guard where bowl and tank meet for ease of cleaning
  • CleanCoat surface treatment inhibits the growth of water scale and mineral stains for improved ease of cleaning
  • Combines with the K-31615 or K-31615-RA tank to create a complete K-31641 or K-31641-RA Cimarron toilet

Specs

–
Installation Type:

Floor Mount

Color:

White

Product Type:

Toilet Bowl

Material:

Vitreous China

Mount:

Floor

ADA:

No

Application:

Bathroom

Series:

Cimarron

Shape:

Round

Warranty:

1 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy