Apply to be a TradeMaster!
Main product image of Round-Front Toilet Bowl (Biscuit), K-31589-96
Magnifying glass
Hover image to zoom

Round-Front Toilet Bowl (Biscuit), K-31589-96

Brand:
Kohler
SKU:
K-31589-96
Rating:
(0)
Q&A:
(0)
Round-Front Toilet Bowl (Biscuit), K-31589-96
Magnifying glass
Hover image to zoom
$548.77 each
In Stock
In Stock
Get 3 Tue, Nov 24 - Mon, Nov 30

Lift Gate

–
This product weighs 61.89 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Biscuit
Product Highlight: Installation Type
Floor Mount
Product Highlight: Shape
Round

Description

–
Cimarron Round-front toilet bowl

The Cimarron Comfort Height toilet has become an enduring symbol of power and timeless beauty. Trusted for years by professionals and homeowners, Cimarron features Kohler's most complete flush ever, Revolution 360 flushing technology powered by the AquaPiston flush valve. Installation saves you time and money, too, with Kohler's patent-pending two-bolt tank-to-bowl omnidirectional leveling system.
  • Round-front bowl offers an ideal solution for smaller bathrooms and powder rooms
  • Comfort Height feature offers chair-height seating that makes sitting down and standing up easier for most adults
  • 2-1/8" (54 mm) glazed trapway
  • Revolution 360 flushing technology generates a forceful swirling motion to keep the bowl clean longer
  • Sanitary guard where bowl and tank meet for ease of cleaning
  • CleanCoat surface treatment inhibits the growth of water scale and mineral stains for improved ease of cleaning
  • Combines with the K-31615 or K-31615-RA tank to create a complete K-31641 or K-31641-RA Cimarron toilet

Specs

–
Country of Origin:

Mexico

Product Type:

Toilet Bowl

Color:

Biscuit

Installation Type:

Floor Mount

ADA:

No

Shape:

Round

Application:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy