Apply to be a TradeMaster!
Main product image of Cimarron 1.6 gpf Left-Hand Toilet Tank (White), K-31614-0
Magnifying glass
Hover image to zoom

Cimarron 1.6 gpf Left-Hand Toilet Tank (White), K-31614-0

Brand:
Kohler
SKU:
K-31614-0
Rating:
(0)
Q&A:
(0)
Cimarron 1.6 gpf Left-Hand Toilet Tank (White), K-31614-0
Magnifying glass
Hover image to zoom
$421.42 each
In Stock
In Stock
Get 14 Mon, Sep 28 - Wed, Sep 30

Lift Gate

–
This product weighs 36.91 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Vitreous China
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Handle Style
Lever
Product Highlight: Color
White

Description

–
Please Note: This item has shipping restrictions, and cannot ship to California, Colorado, Georgia, Massachusetts, Maine, New Jersey, New York, Rhode Island and Texas.

This Cimarron toilet tank combines high-powered flush performance with a classic style that suits traditional or contemporary decors. The tank features innovative AquaPiston technology, a patented flush engine that delivers a fast, powerful, and virtually plug-free flush. Pair it with a K-31588 or K-31589 bowl to create a complete K-31620 or K-31640 Cimarron toilet.

Features:
  • 1.6 gpf (6.0 lpf)
  • Left-hand Polished Chrome trip lever
  • Combines with the K-31588 or K-31589 bowl to create a complete K-31620 or K-31640 Cimarron toilet
  • AquaPiston canister optimizes the flow out of the tank, harnessing gravity and the natural, powerful reducing cascade of water to increase the power and effectiveness of the flush
  • Easy-to-flush canister design requires less force to actuate than a 3" (76 mm) flapper, and has 90% less exposed seal material which resists conditions that cause wear, tear, shrinkage and swelling

Specs

–
Product Type:

Toilet Tank

Material:

Vitreous China

Warranty:

1 Year Limited

Gallons Per Flush:

1.6

Features:

Left Hand Lever

Handle Style:

Lever

Series:

Cimarron

ADA:

No

Application:

Bathroom

Color:

White

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy