Apply to be a TradeMaster!
Main product image of Cimarron 1.28 gpf Left-Hand Toilet Tank (White), K-31615-0
Magnifying glass
Hover image to zoom

Cimarron 1.28 gpf Left-Hand Toilet Tank (White), K-31615-0

Brand:
Kohler
SKU:
K-31615-0
Rating:
(0)
Q&A:
(0)
Cimarron 1.28 gpf Left-Hand Toilet Tank (White), K-31615-0
Magnifying glass
Hover image to zoom
$425.06 each
In Stock
In Stock
Get 21 Mon, Sep 28 - Wed, Sep 30

Lift Gate

This product weighs 36.43 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Color
White
Product Highlight: Material
Vitreous China
Product Highlight: Handle Style
Lever

Description

This Cimarron toilet tank features innovative AquaPiston technology, a patented flush engine that delivers a fast, powerful, and virtually plug-free flush. A 1.28-gallon flush provides significant water savings of up to 16,500 gallons per year, compared to a 3.5-gallon toilet, without sacrificing performance. Pair this tank with the K-31588 bowl for a complete Cimarron K-31621 elongated toilet.

Features:
  • 1.28 gpf (4.8 lpf)
  • Left-hand Polished Chrome trip lever
  • Combines with the K-31588 bowl to create a complete K-31621 Cimarron elongated toilet
  • AquaPiston canister optimizes the flow out of the tank, harnessing gravity and the natural, powerful reducing cascade of water to increase the power and effectiveness of the flush
  • Easy-to-flush canister design requires less force to actuate than a 3" (76 mm) flapper, and has 90% less exposed seal material which resists conditions that cause wear, tear, shrinkage and swelling

Specs

Features:

Left Hand Lever

Product Type:

Toilet Tank

Color:

White

Application:

Bathroom

Material:

Vitreous China

ADA:

No

Gallons Per Flush:

1.28

Series:

Cimarron

Handle Style:

Lever

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy