Apply to be a TradeMaster!
Main product image of Cimarron Continuousclean St Two-Piece Elongated Toilet, 1.28 Gpf (White), K-31624-0
Magnifying glass
Hover image to zoom

Cimarron Continuousclean St Two-Piece Elongated Toilet, 1.28 Gpf (White), K-31624-0

Brand:
Kohler
SKU:
K-31624-0
Rating:
(0)
Q&A:
(0)
Cimarron Continuousclean St Two-Piece Elongated Toilet, 1.28 Gpf (White), K-31624-0
Magnifying glass
Hover image to zoom
$736.86 each
In Stock
In Stock
Get 2 Fri, Nov 27 - Wed, Dec 2

Lift Gate

–
This product weighs 93 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Shape
Elongated
Product Highlight: Warranty
1 Year Warranty

Description

–
The KOHLER Cimarron Comfort Height two-piece toilet with ContinuousClean ST combines the powerful Revolution 360 flushing technology with automatic cleaning. The ContinuousClean ST system harnesses the power of off-the-shelf two-piece elongated toilet-cleaning tablets with every flush to keep your bowl clean longer. Paired with KOHLER Revolution 360 flushing technology, ContinuousClean ST raises toilet cleanliness to a new level.
  • Two-piece design
  • Elongated bowl offers added room and comfort
  • Comfort Height feature offers chair-height seating that makes sitting down and standing up easier for most adults
  • 1.28 gpf (4.8 lpf)
  • Left-hand Polished Chrome trip lever
  • 2-1/8" (54 mm) fully glazed trapway
  • Revolution 360 flushing technology generates a forceful swirling motion to keep the bowl clean longer
  • Sanitary guard where bowl and tank meet for ease of cleaning
  • CleanCoat surface treatment inhibits the growth of water scale and mineral stains for improved ease of cleaning
  • ContinuousClean system automatically dispenses cleaning solution with every flush
  • Works with any white toilet bowl cleaner tablet. Tablets last for more than one year in ContinuousClean system
  • AquaPiston canister optimizes the flow out of the tank, harnessing gravity and the natural, powerful reducing cascade of water to increase the power and effectiveness of the flush
  • Adjustment dial lets you set how much cleaning solution is dispensed with every flush
  • Combination of ContinuousClean technology with CleanCoat surface and Revolution 360 flushing technology keeps the bowl cleaner 5x longer than conventional KOHLER toilets. (Based on 2019 consumer perception study and bacterial counts)

Specs

–
Color:

White

Shape:

Elongated

Warranty:

1 Year

Product Type:

Two Piece Toilet

Gallons Per Flush:

1.28

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy