Apply to be a TradeMaster!
Main product image of Cimarron The Complete Solution Two-Piece Elongated Toilet, 1.28 Gpf (White), K-31626-DRY-0
Magnifying glass
Hover image to zoom

Cimarron The Complete Solution Two-Piece Elongated Toilet, 1.28 Gpf (White), K-31626-DRY-0

Brand:
Kohler
SKU:
K-31626-DRY-0
Rating:
(0)
Q&A:
(0)
Cimarron The Complete Solution Two-Piece Elongated Toilet, 1.28 Gpf (White), K-31626-DRY-0
Magnifying glass
Hover image to zoom
$635.85 each
In Stock
In Stock
Get 20 Fri, Nov 20 - Wed, Nov 25

Lift Gate

–
This product weighs 112.25 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Shape
Elongated

Description

–
The KOHLER Cimarron toilet has become an enduring symbol of power and timeless beauty, classically designed to complement most bathroom decor styles. Trusted for years by professionals and homeowners, Cimarron features Kohler's most complete flush ever, Revolution 360 flushing technology powered by the AquaPiston flush valve. This two-piece elongated two-piece elongated toilet offers extra room and comfort and is complete with a Quiet-Close toilet seat.
  • Two-piece design
  • Elongated bowl offers added room and comfort
  • Comfort Height feature offers chair-height seating that makes sitting down and standing up easier for most adults
  • 1.28 gpf (4.8 lpf)
  • Left-hand Polished Chrome trip lever
  • 2-1/8" (54 mm) fully glazed trapway
  • Revolution 360 flushing technology generates a forceful swirling motion to keep the bowl clean longer
  • The Complete Solution toilets provide everything you need, including bowl, tank, seat, jumbo toilet wax ring, and 5/16" (8 mm) T-bolts
  • Combination consists of toilet bowl and tank
  • Quiet-Close lid and seat prevents slamming
  • Grip-Tight bumpers hold seat firmly in place
  • Precision-engineered tank, bowl, and trapway create strong siphon during flushing
  • CleanCoat surface treatment inhibits the growth of water scale and mineral stains for improved ease of cleaning
  • AquaPiston canister optimizes the flow out of the tank, harnessing gravity and the natural, powerful reducing cascade of water to increase the power and effectiveness of the flush
  • Easy-to-flush canister design requires less force to actuate than a 3" (76 mm) flapper, and has 90% less exposed seal material which resists conditions that cause wear, tear, shrinkage and swelling

Specs

–
Color:

White

Product Type:

Two Piece Toilet

Shape:

Elongated

Gallons Per Flush:

1.28

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy