Apply to be a TradeMaster!
Main product image of Riff One-Light Sconce (Brushed Moderne Brass), K-31755-SC01-2GL
Magnifying glass
Hover image to zoom

Riff One-Light Sconce (Brushed Moderne Brass), K-31755-SC01-2GL

Brand:
Kohler
SKU:
K-31755-SC01-2GL
Rating:
(0)
Q&A:
(0)
Riff One-Light Sconce (Brushed Moderne Brass), K-31755-SC01-2GL
Magnifying glass
Hover image to zoom
$183.50 each
In Stock
In Stock
Get 2 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Moderne Brass

Description

–
Inspired by the French and Spanish architecture of the historical American South, Riff collection lighting offers a contemporary interpretation of traditional Southern design. Distinct with square lines and bell-shaped shades, the collection's sconces, flush-mounts, and chandeliers will enrich your home decor with a timeless yet modern feel. The perfect blend of high style and thoughtful functionality, these lighting fixtures were designed to coordinate with the KOHLER Riff faucet collection.
  • Clear, bell-shaped shades hang delicately from chunky bars and square bases in versatile, traditionally inspired designs
  • Coordinates with faucets in the Riff collection
  • Requires one bulb with medium (E26) base; T10 bulb recommended (sold separately)
  • Suitable for damp locations, per UL 1598
  • Includes installation hardware
  • Fixture is dimmable when paired with dimmer switch and compatible bulbs

Specs

–
Finish:

Brushed Moderne Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy