Apply to be a TradeMaster!
Main product image of Tone Two-Light Sconce (Brushed Moderne Brass), K-31769-SC02-2GL
Magnifying glass
Hover image to zoom

Tone Two-Light Sconce (Brushed Moderne Brass), K-31769-SC02-2GL

Brand:
Kohler
SKU:
K-31769-SC02-2GL
Rating:
(0)
Q&A:
(0)
Tone Two-Light Sconce (Brushed Moderne Brass), K-31769-SC02-2GL
Magnifying glass
Hover image to zoom
$269.70 each
In Stock
In Stock
Get 14 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Moderne Brass

Description

–
With domed, clear-glass shades, mixed-metal trumpet bases, and intersecting rod supports, the Tone lighting collection delivers a fresh take on midcentury modern style. Blending minimalism, warmth, and thoughtful functionality, Tone lighting fixtures are versatile enough for any space in your home. These contemporary pieces were created to complement the KOHLER Tone faucet collection for a cohesive home design.
  • Domed glass shades extend from intersecting rods and flared metal bases in contemporary designs fit for any room
  • Coordinates with faucets in the Tone collection
  • Requires two bulbs with candelabra (E12) base; type G bulb recommended (sold separately)
  • Suitable for damp locations, per UL 1598
  • Includes installation hardware
  • Fixture is dimmable when paired with dimmer switch and compatible bulbs

Specs

–
Finish:

Brushed Moderne Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy