Apply to be a TradeMaster!
Main product image of Artifacts Three-Light Sconce (Brushed Nickel), K-32806-SC03-BNL
Magnifying glass
Hover image to zoom

Artifacts Three-Light Sconce (Brushed Nickel), K-32806-SC03-BNL

Brand:
Kohler
SKU:
K-32806-SC03-BNL
Rating:
(0)
Q&A:
(0)
Artifacts Three-Light Sconce (Brushed Nickel), K-32806-SC03-BNL
Magnifying glass
Hover image to zoom
$528.25 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Nickel

Description

–
Timeless in its inspiration, the KOHLER Artifacts bathroom collection combines quality craftsmanship with artisan designs to lend character and authenticity to your space. The 23" three-light wall sconce is an elegant complement to vintage-inspired decor. The fixture features three clear glass shades with inner frosted glass diffusers, subtle metal detailing, and rounded angles. Choose a finish that coordinates your entire room.
  • Clear glass shades with inner frosted glass diffusers for reduced glare
  • Requires three bulbs with medium (E26) base; T10 bulb recommended (sold separately)
  • Coordinates with faucets and accessories in the Artifacts collection
  • Suitable for damp locations, per UL 1598
  • Includes installation hardware
  • Fixture is dimmable when paired with dimmer switch and compatible bulbs

Specs

–
Finish:

Brushed Nickel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy