Apply to be a TradeMaster!
Main product image of Toilet Tank, 1.28 Gpf (Biscuit), K-32808-96
Magnifying glass
Hover image to zoom

Toilet Tank, 1.28 Gpf (Biscuit), K-32808-96

Brand:
Kohler
SKU:
K-32808-96
Rating:
(0)
Q&A:
(0)
Toilet Tank, 1.28 Gpf (Biscuit), K-32808-96
Magnifying glass
Hover image to zoom
$521.90 each
In Stock
In Stock
Get 2 Wed, Nov 25 - Tue, Dec 1

Lift Gate

–
This product weighs 35 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Biscuit

Description

–
Kelston Toilet tank, 1.28 gpf

This Kelston toilet tank utilizes the innovative AquaPiston technology, a patented flush engine that delivers a fast, powerful, and virtually plug-free flush. The tank provides a water-efficient 1.28-gallon flush and features left-hand Polished Chrome trip lever. Pair this tank with the K-32809 bowl for a complete Kelston Comfort Height two-piece elongated toilet.
  • 1.28 gpf (4.8 lpf)
  • Left-hand Polished Chrome trip lever
  • Coordinates with other products in the Kelston collection
  • Combines with the K-32809 bowl to create a complete K-32810 toilet
  • AquaPiston canister optimizes the flow out of the tank, harnessing gravity and the natural, powerful reducing cascade of water to increase the power and effectiveness of the flush
  • Easy-to-flush canister design requires less force to actuate than a 3" (76 mm) flapper, and has 90% less exposed seal material which resists conditions that cause wear, tear, shrinkage and swelling

Specs

–
Color:

Biscuit

Country of Origin:

Mexico

Product Type:

Toilet Tank

Gallons Per Flush:

1.28

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy