Apply to be a TradeMaster!
Main product image of Kelston Two-Piece Elongated Toilet, 1.28 Gpf (White), K-32810-RA-0
Magnifying glass
Hover image to zoom

Kelston Two-Piece Elongated Toilet, 1.28 Gpf (White), K-32810-RA-0

Brand:
Kohler
SKU:
K-32810-RA-0
Rating:
(0)
Q&A:
(0)
Kelston Two-Piece Elongated Toilet, 1.28 Gpf (White), K-32810-RA-0
Magnifying glass
Hover image to zoom
$701.60 each
In Stock
In Stock
Get 5 Wed, Nov 25 - Tue, Dec 1

Lift Gate

–
This product weighs 93 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Elongated
Product Highlight: Color
White

Description

–
This KOHLER Kelston Comfort Height two-piece elongated toilet has chair-height seating for enhanced seating comfort. It features Kohler's most complete flush, the innovative Revolution 360 flushing technology, to help keep your bowl cleaner longer than a conventional flush. At Kohler, we push flushing power and two-piece elongated toilet design to the leading edge.
  • Two-piece design
  • Elongated bowl offers added room and comfort
  • Comfort Height feature offers chair-height seating that makes sitting down and standing up easier for most adults
  • 1.28 gpf (4.8 lpf)
  • Right-hand Polished Chrome trip lever
  • 2-1/8" (54 mm) fully glazed trapway
  • Revolution 360 flushing technology generates a forceful swirling motion to keep the bowl clean longer
  • CleanCoat surface treatment inhibits the growth of water scale and mineral stains for improved ease of cleaning
  • Coordinates with other products in the Kelston collection
  • Precision-engineered patented tank, bowl, and trapway create strong siphon during flushing
  • AquaPiston canister optimizes the flow out of the tank, harnessing gravity and the natural, powerful reducing cascade of water to increase the power and effectiveness of the flush
  • Easy-to-flush canister design requires less force to actuate than a 3" (76 mm) flapper, and has 90% less exposed seal material which resists conditions that cause wear, tear, shrinkage and swelling

Specs

–
Gallons Per Flush:

1.28

Product Type:

Two Piece Toilet

Country of Origin:

Mexico

Shape:

Elongated

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy