Apply to be a TradeMaster!
Main product image of Kelston Continuousclean St Toilet Tank, 1.28 GPF (White), K-32818-0
Magnifying glass
Hover image to zoom

Kelston Continuousclean St Toilet Tank, 1.28 GPF (White), K-32818-0

Brand:
Kohler
SKU:
K-32818-0
Rating:
(0)
Q&A:
(0)
Kelston Continuousclean St Toilet Tank, 1.28 GPF (White), K-32818-0
Magnifying glass
Hover image to zoom
$553.78 each
In Stock
In Stock
Get 11 Fri, Nov 27 - Wed, Dec 2

Lift Gate

–
This product weighs 35.14 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Width (Inches)
17-5/8" Width

Description

–
Kelston ContinuousClean ST toilet tank, 1.28 gpf
  • This Kelston toilet tank features ContinuousClean, an automatic dispensing system that delivers a consistent amount of toilet bowl cleaner w/ every flush to keep your bowl cleaner between flushes. Simply place a cleaning tablet in the tank compartment, set the desired amount w/ the adjustment dial, and the system does all the work. This water-efficient toilet tank also utilizes innovative AquaPiston technology, a patented flush engine that delivers a fast, powerful, and virtually plug-free flush. Pair this tank w/ the K-32809 bowl for a complete Kelston ContinuousClean toilet.
  • 1.28 gpf (4.8 lpf)
  • Left-hand Polished Chrome trip lever
  • ContinuousClean system automatically dispenses cleaning solution w/ every flush
  • Works w/ any white toilet bowl cleaner tablet. Tablets last up to six months in ContinuousClean ST system
  • Coordinates w/ other products in the Kelston collection
  • Combines w/ the K-32809 bowl to create a complete K-32820 toilet
  • AquaPiston canister optimizes the flow out of the tank, harnessing gravity and the natural, powerful reducing cascade of water to increase the power and effectiveness of the flush
  • Easy-to-flush canister design requires less force to actuate than a 3" (76 mm) flapper, and has 90% less exposed seal material which resists conditions that cause wear, tear, shrinkage and swelling

Specs

–
Gallons Per Flush:

1.28

Color:

White

Product Type:

Toilet Tank

Series:

Kelston

Width (Inches):

17-5/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy