Apply to be a TradeMaster!
Main product image of Memoirs Stately Continuousclean Toilet Tank, 1.28 Gpf (Biscuit), K-33434-96
Magnifying glass
Hover image to zoom

Memoirs Stately Continuousclean Toilet Tank, 1.28 Gpf (Biscuit), K-33434-96

Brand:
Kohler
SKU:
K-33434-96
Rating:
(0)
Q&A:
(0)
Memoirs Stately Continuousclean Toilet Tank, 1.28 Gpf (Biscuit), K-33434-96
Magnifying glass
Hover image to zoom
$693.61 each
In Stock
In Stock
Get 10 Tue, Nov 24 - Mon, Nov 30

Lift Gate

–
This product weighs 47.82 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Biscuit

Description

–
Featuring the elegant architectural look of the Memoirs collection with Stately design, this toilet tank delivers water-conserving flush performance combined with clean lines and traditional style. The ContinuousClean system harnesses the cleaning power of white toilet cleaning tablets with every flush to keep your bowl clean longer. Pair this 1.28 gpf toilet tank with either the K-5626 or K-4387 bowl and fixtures and faucets from the Memoirs collection for a fully coordinated ensemble.
  • 1.28 gpf (4.8 lpf)
  • Left-hand Polished Chrome trip lever
  • ContinuousClean system automatically dispenses cleaning solution with every flush
  • Works with any white toilet bowl cleaner tablet. Tablets last up to six months in ContinuousClean ST system
  • Combines with the K-4387, K-4380, or K-5626 bowl to create a complete K-33815, K-33817, or K-36669 Memoirs Stately toilet
  • AquaPiston canister optimizes the flow out of the tank, harnessing gravity and the natural, powerful reducing cascade of water to increase the power and effectiveness of the flush
  • Easy-to-flush canister design requires less force to actuate than a 3" (76 mm) flapper, and has 90% less exposed seal material which resists conditions that cause wear, tear, shrinkage and swelling

Specs

–
Product Type:

Toilet Tank

Gallons Per Flush:

1.28

Color:

Biscuit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy