Apply to be a TradeMaster!
Main product image of H2Wise+ Smart Water Leak Detection System, K-33604-NA
Magnifying glass
Hover image to zoom

H2Wise+ Smart Water Leak Detection System, K-33604-NA

Brand:
Kohler
SKU:
K-33604-NA
Rating:
(0)
Q&A:
(0)
H2Wise+ Smart Water Leak Detection System, K-33604-NA
Magnifying glass
Hover image to zoom
$571.55 each
In Stock
In Stock
Get 13 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
2 Year Warranty

Description

–
Now you can see your water like never before. Powered by Phyn, KOHLER H2Wise+ protects your home from water damage by alerting you to leaks. Get all the peace of mind provided by our H2Wise product - now with the ability to install on your main incoming water line for auto-shut off capability with our enhanced leak detection system. By monitoring your household water usage, this device can help your family conserve water. H2Wise+ works with the KOHLER H2Wise app to continuously monitor water pressure and provide real-time alerts, giving you peace of mind when you're away.
  • Automatic shut-off with internal valve in event of catastrophic leak. Can also be controlled remotely through KOHLER H2Wise app or manually using a local switch or screwdriver
  • Installs on your main water line by recommended professional
  • 24/7 leak detection continuously tracks water flow across plumbing lines in your home to help identify leaks and uncover opportunities for water conservation
  • Advanced leak detection with high-definition pressure sensors analyzes water pressure 240 times/second, enabling rapid detection of leaks, bursts, and irregular usage patterns to prevent costly damage
  • Freeze detection and prevention technology sends early freeze warnings to protect your pipes from freezing temperatures
  • Provides real-time alerts via KOHLER H2Wise app using instant email, text, and in-app notifications
  • In-app support for multiple units will manage up to six devices under a single account for streamlined control and monitoring
  • Box includes: KOHLER H2Wise+ device, 12' (3657 mm) power cord

Specs

–
Warranty:

2 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy