Apply to be a TradeMaster!
Main product image of Corbelle Tall Elongated Toilet Bowl w/ Skirted Trapway (Ice Grey), K-33812-95
Magnifying glass
Hover image to zoom

Corbelle Tall Elongated Toilet Bowl w/ Skirted Trapway (Ice Grey), K-33812-95

Brand:
Kohler
SKU:
K-33812-95
Rating:
(0)
Q&A:
(0)
Corbelle Tall Elongated Toilet Bowl w/ Skirted Trapway (Ice Grey), K-33812-95
Magnifying glass
Hover image to zoom
$786.52 each
In Stock
In Stock
Get 11 Mon, Nov 23 - Fri, Nov 27

Lift Gate

–
This product weighs 37.84 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Floor
Product Highlight: Color
Ice Grey
Product Highlight: Shape
Elongated

Description

–
The KOHLER Corbelle Tall elongated toilet bowl is 2-1/2" taller than Comfort Height toilet bowls to provide ultimate accessibility and ease of use. Corbelle Tall delivers a powerful swirling flush with Revolution 360 flushing technology to keep your bowl clean longer than a conventional flush. The elongated toilet bowl features a skirted trapway with graceful, clean lines and is easy to install with the ReadyLock system because it installs to the floor flange, eliminating the need to drill holes while offering the same secure installation as nonskirted toilets.
  • Elongated bowl offers added room and comfort
  • Tall height offers seating 2-1/2" (63.5 mm) higher than Comfort Height for enhanced comfort, ease of sitting and standing, and gracious accessibility
  • 2-1/8" (54 mm) glazed trapway
  • Revolution 360 flushing technology generates a forceful swirling motion to keep the bowl clean longer
  • Fully skirted trapway simplifies cleaning
  • Sanitary guard where bowl and tank meet for ease of cleaning
  • Patented ReadyLock installation system, a simple solution for skirted toilets, saves time, hassle, and eliminates the need to drill into the floor for standard 12" (305 mm) rough-in
  • CleanCoat surface treatment inhibits the growth of water scale and mineral stains for improved ease of cleaning
  • Combines with the K-4143, K-4143-RA, or K-5711 tank to create a complete K-33813, K-33813-RA, or K-33814 Corbelle Tall toilet

Specs

–
Product Type:

Toilet Bowl

Mount:

Floor

Color:

Ice Grey

Shape:

Elongated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy