Apply to be a TradeMaster!
Main product image of Memoirs Stately Continuousclean Two-Piece Elongated Toilet, 1.28 Gpf (Biscuit), K-33817-96
Magnifying glass
Hover image to zoom

Memoirs Stately Continuousclean Two-Piece Elongated Toilet, 1.28 Gpf (Biscuit), K-33817-96

Brand:
Kohler
SKU:
K-33817-96
Rating:
(0)
Q&A:
(0)
Memoirs Stately Continuousclean Two-Piece Elongated Toilet, 1.28 Gpf (Biscuit), K-33817-96
Magnifying glass
Hover image to zoom
$954.57 each
In Stock
In Stock
Get 5 Mon, Nov 23 - Fri, Nov 27

Lift Gate

–
This product weighs 93 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Biscuit
Product Highlight: Shape
Elongated

Description

–
Featuring the elegant architectural look of the Memoirs collection with Stately design, this two-piece elongated toilet combines water-saving flush performance with traditional style. The ContinuousClean ST system harnesses the cleaning power of white toilet cleaning tablets with every flush to keep your bowl clean longer, and the Comfort Height bowl offers a convenient height for comfort and ease of use.
  • Two-piece design
  • Elongated bowl offers added room and comfort
  • Comfort Height feature offers chair-height seating that makes sitting down and standing up easier for most adults
  • 1.28 gpf (4.8 lpf)
  • Left-hand Polished Chrome trip lever
  • 2-1/8" (54 mm) fully glazed trapway
  • ContinuousClean system automatically dispenses cleaning solution with every flush
  • Works with any white toilet bowl cleaner tablet. Tablets last up to six months in ContinuousClean ST system
  • Precision-engineered patented tank, bowl, and trapway create strong siphon during flushing
  • AquaPiston canister optimizes the flow out of the tank, harnessing gravity and the natural, powerful reducing cascade of water to increase the power and effectiveness of the flush
  • Easy-to-flush canister design requires less force to actuate than a 3" (76 mm) flapper, and has 90% less exposed seal material which resists conditions that cause wear, tear, shrinkage and swelling

Specs

–
Color:

Biscuit

Product Type:

Two Piece Toilet

Gallons Per Flush:

1.28

Shape:

Elongated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy