Apply to be a TradeMaster!
Main product image of Wellworth Classic Two-Piece Elongated Toilet, 1.6 Gpf (White), K-3505-0
Magnifying glass
Hover image to zoom

Wellworth Classic Two-Piece Elongated Toilet, 1.6 Gpf (White), K-3505-0

Brand:
Kohler
SKU:
K-3505-0
Rating:
(0)
Q&A:
(0)
Wellworth Classic Two-Piece Elongated Toilet, 1.6 Gpf (White), K-3505-0
Magnifying glass
Hover image to zoom
$920.14 each
In Stock
In Stock
Get 13 Tue, Nov 24 - Mon, Nov 30

Lift Gate

–
This product weighs 93 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Elongated
Product Highlight: Color
White
Product Highlight: Warranty
1 Year Warranty

Description

–
Newly designed Pressure Lite toilets raise the bar for exceptional bulk flushing performance. This Wellworth Pressure Lite elongated toilet with left-hand trip lever and its 1.6 gallon flush offers complementary style for any bath or powder room.
  • Elongated bowl offers added room and comfort
  • Equipped with Sloan FLUSHMATE - Sloan Valve Company
  • 1.6 gpf (6.0 lpf)
  • 12" x 10" (305 mm x 254 mm) water surface
  • Left-hand Polished Chrome trip lever

Specs

–
Shape:

Elongated

Color:

White

Gallons Per Flush:

1.6

Warranty:

1 Year

Product Type:

Two Piece Toilet

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy