Apply to be a TradeMaster!
Main product image of Archer Two-Piece Elongated Toilet, 1.28 Gpf (Biscuit), K-3551-96
Magnifying glass
Hover image to zoom

Archer Two-Piece Elongated Toilet, 1.28 Gpf (Biscuit), K-3551-96

Brand:
Kohler
SKU:
K-3551-96
Rating:
(0)
Q&A:
(0)
Archer Two-Piece Elongated Toilet, 1.28 Gpf (Biscuit), K-3551-96
Magnifying glass
Hover image to zoom
$1,072.35 each
In Stock
In Stock
Get 1 Mon, Nov 23 - Fri, Nov 27

Lift Gate

–
This product weighs 96.5 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Elongated
Product Highlight: Color
Biscuit

Description

–
The KOHLER Archer Comfort Height two-piece elongated Toilet combines exceptional performance and the enduring transitional style of the Archer collection. Blending subtle design elements found in Craftsman furniture and the intricate facets of fine jewelry, this combination of beveled edges and curved bases creates a timeless look that complements a wide range of styles. Available in an array of KOHLER colors to match any bathroom decor.
  • Two-piece design
  • Elongated bowl offers added room and comfort
  • Comfort Height feature offers chair-height seating that makes sitting down and standing up easier for most adults
  • Left-hand Polished Chrome trip lever
  • Combination consists of toilet bowl and tank
  • Coordinates with other products in the Archer collection
  • Easy-to-flush canister design requires less force to actuate than a 3" (76 mm) flapper, and has 90% less exposed seal material which resists conditions that cause wear, tear, shrinkage and swelling
  • AquaPiston canister optimizes the flow out of the tank, harnessing gravity and the natural, powerful reducing cascade of water to increase the power and effectiveness of the flush
  • Eligible for consumer rebates in some municipalities
  • 1.28 gpf (4.8 lpf)
  • 2-1/8" (54 mm) fully glazed trapway

Specs

–
Shape:

Elongated

Color:

Biscuit

Country of Origin:

United States

Gallons Per Flush:

1.28

Product Type:

Two Piece Toilet

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy