Apply to be a TradeMaster!
Main product image of Mach Flex Extension Plate for Concealed Touchless Flushometer Faceplates
Magnifying glass
Hover image to zoom

Mach Flex Extension Plate for Concealed Touchless Flushometer Faceplates

Brand:
Kohler
SKU:
K-35603-BS
Rating:
(0)
Q&A:
(0)
Mach Flex Extension Plate for Concealed Touchless Flushometer Faceplates
Magnifying glass
Hover image to zoom
$113.10 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Brushed Stainless
Product Highlight: Installation Type
Wall Mount
Product Highlight: Finish
Brushed Stainless
Product Highlight: Material
Stainless Steel
Product Highlight: Warranty
One-Year Limited Warranty

Description

–
Designed for use with the KOHLER Mach Flex platform of products, this faceplate extension is designed to cover larger wall openings when existing wall opening is too large or not aligned properly. Made of durable stainless steel, this faceplate extension complements both Mach Flex metal and glass faceplates. Elevate your experience with Kohler.

Specs

–
Type:

Extension Plate

Color:

Brushed Stainless

Installation Type:

Wall Mount

Finish:

Brushed Stainless

Material:

Stainless Steel

Series:

Mach Flex

Warranty:

One-Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy