Apply to be a TradeMaster!
Main product image of Toilet Tank, Dual-Flush (White), K-3569-0
Magnifying glass
Hover image to zoom

Toilet Tank, Dual-Flush (White), K-3569-0

Brand:
Kohler
SKU:
K-3569-0
Rating:
(0)
Q&A:
(0)
Toilet Tank, Dual-Flush (White), K-3569-0
Magnifying glass
Hover image to zoom
$660.61 each
In Stock
In Stock
Get 29 Mon, Nov 23 - Fri, Nov 27

Lift Gate

–
This product weighs 40 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White

Description

–
Persuade Curv Toilet tank, dual-flush

The Persuade collection captures the essence of modernity in subtle curves and clean lines. With its sleek symmetry and compact design, this Persuade Curv toilet tank adds style to the bathroom without sacrificing comfort or water savings. The tank flushes with the press of a button, offering the choice of 1.0 or 1.6 gallons per flush. The high-efficiency 1.0-gallon flush setting reduces water use by more than 30 percent over 1.6-gallon toilets, which adds up to potential water savings of more than 5,000 gallons per toilet, per year.
  • Top-mount two-button flush offers a choice of 1.0 or 1.6 gallons per flush (gpf)
  • Combines with the K-4326 bowl to create a complete K-6355 Persuade toilet
  • Dual-flush technology allows you to choose between a full or partial flush
  • Eligible for consumer rebates in some municipalities
  • This product can help a building earn Water Efficiency points in LEED Green Building Rating System

Specs

–
Color:

White

ADA:

No

Country of Origin:

Mexico

Application:

Residential

Product Type:

Toilet Tank

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy