Apply to be a TradeMaster!
Main product image of Cimarron One-piece Elongated Toilet w/ Concealed Trapway, 1.28 GPF (White), K-3619-RA-0
Magnifying glass
Hover image to zoom

Cimarron One-piece Elongated Toilet w/ Concealed Trapway, 1.28 GPF (White), K-3619-RA-0

Brand:
Kohler
SKU:
K-3619-RA-0
Rating:
(0)
Q&A:
(0)
Cimarron One-piece Elongated Toilet w/ Concealed Trapway, 1.28 GPF (White), K-3619-RA-0
Magnifying glass
Hover image to zoom
$1,127.90 each
In Stock
In Stock
Get 69 Mon, Nov 23 - Fri, Nov 27

Lift Gate

–
This product weighs 113 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Floor Mount
Product Highlight: Width (Inches)
18-15/16" Width
Product Highlight: Shape
Elongated
Product Highlight: Material
Vitreous China
Product Highlight: Color
White

Description

–
Cimarron One-piece elongated toilet w/ concealed trapway, 1.28 gpf
  • With its versatile, fresh design, the Cimarron toilet matches a range of contemporary and classic decors. This one-piece toilet features a convenient chair-like height and elongated bowl for comfortable use, as well as a concealed trapway for sleek looks and simple cleaning. A 1.28-gallon flush provides significant water savings of up to 16,500 gallons per year, compared to a 3.5-gallon toilet, w/ out sacrificing performance. This toilet features innovative AquaPiston technology, a patented flush engine that delivers a fast, powerful, and virtually plug-free flush.
  • One-piece toilets integrate the tank and bowl into a seamless, easy-to-clean design
  • Elongated bowl offers added room and comfort
  • Comfort Height feature offers chair-height seating that makes sitting down and standing up easier for most adults
  • 1.28 gpf (4.8 lpf)
  • Concealed trapway and Clean Caps low-profile bolt caps facilitate easier cleaning and enhance design
  • Right-hand Polished Chrome trip lever
  • Includes Reveal Quiet-Close seat
  • Coordinates w/ other products in the Cimarron collection
  • Easy-to-flush canister design requires less force to actuate than a 3" (76 mm) flapper, and has 90% less exposed seal material which resists conditions that cause wear, tear, shrinkage and swelling
  • Eligible for consumer rebates in some municipalities
  • 2-1/8" (54 mm) fully glazed trapway

Specs

–
Gallons Per Flush:

1.28

Product Type:

One Piece Toilet

Installation Type:

Floor Mount

ADA:

Yes

Width (Inches):

18-15/16"

Shape:

Elongated

Material:

Vitreous China

Application:

Residential

Series:

Cimarron

Approvals:

CSA

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy