Apply to be a TradeMaster!
Main product image of Barrington Two-Piece Elongated Toilet, 1.0 Gpf (White), K-3652-T-0
Magnifying glass
Hover image to zoom

Barrington Two-Piece Elongated Toilet, 1.0 Gpf (White), K-3652-T-0

Brand:
Kohler
SKU:
K-3652-T-0
Rating:
(0)
Q&A:
(0)
Barrington Two-Piece Elongated Toilet, 1.0 Gpf (White), K-3652-T-0
Magnifying glass
Hover image to zoom
$1,393.27 each
In Stock
In Stock
Get 2 Mon, Nov 23 - Fri, Nov 27

Lift Gate

–
This product weighs 93 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Shape
Elongated

Description

–
Barrington Pressure Lite 1.0 gpf toilets are perfect for those customers aggressively seeking the benefits of water conservation. This toilet qualifies for water rebate programs and contributes to LEED credits. An optimized 1.0-gallon flush setting reduces water consumption by more than 37% over 1.6-gallon toilets.
  • Elongated bowl offers added room and comfort
  • Equipped with Sloan FLUSHMATE - Sloan Valve Company
  • Polished Chrome trip lever
  • Rear outlet
  • Tank cover locks included
  • 4" (102 mm) rough-in
  • 1.0 gpf (3.8 lpf)

Specs

–
Product Type:

Two Piece Toilet

Color:

White

Gallons Per Flush:

1.0

Shape:

Elongated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy