| Approvals: | Lead Free WaterSense CEC NSF/ANSI 61 ASME A112.18.1 / CSA B125.1 ADA / ICC A117.1 |
|---|---|
| Drain Type: | Push Pop-Up / Clicker |
| Handle Style: | Lever |
| Max Deck Thickness: | 2.38" |
| Flow Rate (GPM): | 1.2 |
| ADA: | Yes |
| Valve Type: | Ceramic Disc |
| Finish: | Matte Black |
| Finish Family: | Matte Black |
| Product Type: | Bathroom Faucet |
| Application: | Residential |
| Type: | Manual |
| Series: | Honesty |
| Material: | Metal (Unspecified) |
| Number of Holes: | 1 |
| Warranty: | Limited Lifetime |
| Installation Type: | Deck Mount |
| Number of Handles: | 1 |
| Spout Height: | 4" |
| Faucet Configuration: | Single Hole |