Apply to be a TradeMaster!
Main product image of Memoirs Stately Two-Piece Elongated Toilet, 1.6 Gpf (White), K-3819-0
Magnifying glass
Hover image to zoom

Memoirs Stately Two-Piece Elongated Toilet, 1.6 Gpf (White), K-3819-0

Brand:
Kohler
SKU:
K-3819-0
Rating:
(0)
Q&A:
(0)
Memoirs Stately Two-Piece Elongated Toilet, 1.6 Gpf (White), K-3819-0
Magnifying glass
Hover image to zoom
$799.42 each
In Stock
In Stock
Get 13 Mon, Nov 23 - Fri, Nov 27

Lift Gate

–
This product weighs 105 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Shape
Elongated

Description

–
The sophistication of traditional design serves as the inspiration for the KOHLER Memoirs collection. With its rich detailing, this suite of products echoes the stylized lines of historically renowned furniture and architectural design. Two styles offer different dignified interpretations - the clean, crisp lines of the Stately design, and the added rounded detail of the Classic style, which resembles crown molding. With fixtures and faucets available, the extensive Memoirs collection can accommodate both large and small bath and powder rooms.
  • Two-piece design
  • Elongated bowl offers added room and comfort
  • Comfort Height feature offers chair-height seating that makes sitting down and standing up easier for most adults
  • Left-hand Polished Chrome trip lever
  • Combination consists of toilet bowl and tank
  • Coordinates with other products in the Memoirs collection with Stately design
  • Easy-to-flush canister design requires less force to actuate than a 3" (76 mm) flapper, and has 90% less exposed seal material which resists conditions that cause wear, tear, shrinkage and swelling
  • 1.6 gpf (6.0 lpf)
  • 2-1/8" (54 mm) fully glazed trapway
  • AquaPiston canister optimizes the flow out of the tank, harnessing gravity and the natural, powerful reducing cascade of water to increase the power and effectiveness of the flush

Specs

–
Color:

White

Product Type:

Two Piece Toilet

Gallons Per Flush:

1.6

Shape:

Elongated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy