Apply to be a TradeMaster!
Main product image of Hint Two-Light Sconce (Polished Chrome), K-38397-SC02S-CPL
Magnifying glass
Hover image to zoom

Hint Two-Light Sconce (Polished Chrome), K-38397-SC02S-CPL

Brand:
Kohler
SKU:
K-38397-SC02S-CPL
Rating:
(0)
Q&A:
(0)
Hint Two-Light Sconce (Polished Chrome), K-38397-SC02S-CPL
Magnifying glass
Hover image to zoom
$191.93 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Chrome

Description

–
Minimalist in its design, the KOHLER Hint lighting collection is a versatile style choice for both traditional and contemporary environments. This clean, elemental two-light sconce draws your attention to the dramatic play of light reflecting off the organic swirl pattern on the clear glass disks. Available in a variety of finishes to adorn any room in your home.
  • The Hint lighting collection complements both contemporary and traditional decor and creates a beautiful accent in any space
  • Clear glass disks have an organic swirl pattern that create a dramatic play of light
  • Requires bulbs with medium (E26) base; type T or B bulbs recommended (sold separately)
  • Suitable for damp locations, per UL 1598
  • Coordinates with products in the Hint collection
  • Includes installation hardware
  • Fixture is dimmable when paired with dimmer switch and compatible bulbs

Specs

–
Finish:

Polished Chrome

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy