Shop Resideo Sale
Main product image of Bellera Three-Light Sconce w/ Frosted Shades (Polished Chrome), K-38406-SC03-CPL
Magnifying glass
Hover image to zoom

Bellera Three-Light Sconce w/ Frosted Shades (Polished Chrome), K-38406-SC03-CPL

Brand:
Kohler
SKU:
K-38406-SC03-CPL
Rating:
(0)
Q&A:
(0)
Bellera Three-Light Sconce w/ Frosted Shades (Polished Chrome), K-38406-SC03-CPL
Magnifying glass
Hover image to zoom
$264.29 each
Backorder
Backorder
Get it Tue, Dec 15 - Mon, Jan 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Chrome

Description

–
Distinguished by elegant, jewelry-inspired silhouettes, the Bellera lighting collection adds style and grace to the home with sconces, pendants, chandeliers, and flush-mounts. Beautifully tapered shades in frosted glass pair with the sleek mounts creating a simple yet refined transitional design that easily flows with your entire home's aesthetic. Brilliant and functional, these pieces were created to complement the KOHLER Bellera faucet collection.
  • Frosted glass shades perfectly diffuse the light, reducing glare in the bathroom
  • Coordinates with other products in the Bellera collection
  • Suitable for damp locations, per UL 1598
  • Requires bulbs with medium (E26) base; type A19 bulb recommended (sold separately)
  • Includes installation hardware
  • Fixture is dimmable when paired with dimmer switch and compatible bulbs

Specs

–
Finish:

Polished Chrome

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy