Apply to be a TradeMaster!
Main product image of Holt One-Light Sconce (Polished Chrome), K-38412-SC01-CPL
Magnifying glass
Hover image to zoom

Holt One-Light Sconce (Polished Chrome), K-38412-SC01-CPL

Brand:
Kohler
SKU:
K-38412-SC01-CPL
Rating:
(0)
Q&A:
(0)
Holt One-Light Sconce (Polished Chrome), K-38412-SC01-CPL
Magnifying glass
Hover image to zoom
$183.50 each
Backorder
Backorder
Get it Wed, Sep 16 - Wed, Oct 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Polished Chrome

Description

Embrace warm, earthy style that combines natural elements with modern accents. The KOHLER Holt collection subtly embodies modern rustic decor complete with clean textural finishes. Inspired by the hardware of a wooden cabinet, raw meets refined in this globe-shaped one-light sconce composed of seeded glass and metal detail that adds interest to any space.
  • Globe-shaped seeded-glass shade combines with wood and metal detailing for a rustic yet industrial presentation
  • Requires bulb with medium (E26) base; type A19 bulb recommended (sold separately)
  • Suitable for damp locations, per UL 1598
  • Includes installation hardware
  • Fixture is dimmable when paired with dimmer switch and compatible bulbs

Specs

Finish:

Polished Chrome

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy