Apply to be a TradeMaster!
Main product image of Holt Three-Light Sconce (Polished Chrome), K-38414-SC03-CPL
Magnifying glass
Hover image to zoom

Holt Three-Light Sconce (Polished Chrome), K-38414-SC03-CPL

Brand:
Kohler
SKU:
K-38414-SC03-CPL
Rating:
(0)
Q&A:
(0)
Holt Three-Light Sconce (Polished Chrome), K-38414-SC03-CPL
Magnifying glass
Hover image to zoom
$368.20 each
Backorder
Backorder
Get it Mon, Oct 26 - Mon, Nov 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Chrome

Description

–
Embrace warm, earthy style that combines natural elements with modern accents. The KOHLER Holt collection subtly embodies modern rustic decor complete with clean textural finishes. Inspired by the hardware of a wooden cabinet, raw meets refined in this globe-shaped three-light sconce composed of seeded glass and metal detail that adds interest to any space.
  • Globe-shaped seeded-glass shades combine with wood and metal detailing for a rustic yet industrial presentation
  • Requires bulbs with medium (E26) base; type A19 bulb recommended (sold separately)
  • Suitable for damp locations, per UL 1598
  • Includes installation hardware
  • Fixture is dimmable when paired with dimmer switch and compatible bulbs

Specs

–
Finish:

Polished Chrome

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy