Apply to be a TradeMaster!
Main product image of Tannage Two-Light Sconce (Black w/ Brass Trim), K-38417-SC02-BML
Magnifying glass
Hover image to zoom

Tannage Two-Light Sconce (Black w/ Brass Trim), K-38417-SC02-BML

Brand:
Kohler
SKU:
K-38417-SC02-BML
Rating:
(0)
Q&A:
(0)
Tannage Two-Light Sconce (Black w/ Brass Trim), K-38417-SC02-BML
Magnifying glass
Hover image to zoom
$269.70 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Black/Brass

Description

–
Incorporate one of the most beloved design movements with a unique modern twist. The KOHLER Tannage collection is a visual feast for the eyes, seamlessly blending mixed media and textural elements to form a cohesive contemporary design. Drawing inspiration from the Industrial-style decor, this two-light bell-shaped sconce with seeded glass is combined with an exposed cord, knurling textured metal, and a leather strap that wraps around the neck of the metal sleeve to create an illusion of an armless floating shade.
  • Bell-shaped shades in seeded glass combine with exposed cording, knurled metal, and a tanned leather strap for a modern industrial yet refined feel
  • Requires bulbs with medium (E26) base; type A19 bulb recommended (sold separately)
  • Suitable for damp locations, per UL 1598
  • Includes installation hardware
  • Fixture is dimmable when paired with dimmer switch and compatible bulbs

Specs

–
Finish:

Black/Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy