Apply to be a TradeMaster!
Main product image of Memoirs Stately Two-Piece Round-Front Toilet, 1.28 Gpf (Black), K-3933-7
Magnifying glass
Hover image to zoom

Memoirs Stately Two-Piece Round-Front Toilet, 1.28 Gpf (Black), K-3933-7

Brand:
Kohler
SKU:
K-3933-7
Rating:
(0)
Q&A:
(0)
Memoirs Stately Two-Piece Round-Front Toilet, 1.28 Gpf (Black), K-3933-7
Magnifying glass
Hover image to zoom
$1,010.95 each
Backorder
Backorder
Get it Mon, Dec 21 - Tue, Jan 26

Lift Gate

–
This product weighs 99 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Shape
Round

Description

–
Featuring the elegant architectural look of the Memoirs collection with Stately design, this two-piece round-front toilet combines water-saving flush performance with traditional style. A high-efficiency 1.28-gallon flush offers up to 16,500 gallons of water savings per year, compared to a 3.5-gallon toilet, without compromising flush power. The round-front bowl is positioned at a convenient height for comfort and ease of use.
  • Two-piece design
  • Round-front bowl offers an ideal solution for smaller bathrooms and powder rooms
  • Comfort Height feature offers chair-height seating that makes sitting down and standing up easier for most adults
  • 1.28 gpf (4.8 lpf)
  • 2-1/8" (54 mm) fully glazed trapway
  • Combination consists of toilet bowl and tank
  • Coordinates with other products in the Memoirs collection with Stately design
  • Easy-to-flush canister design requires less force to actuate than a 3" (76 mm) flapper, and has 90% less exposed seal material which resists conditions that cause wear, tear, shrinkage and swelling
  • Eligible for consumer rebates in some municipalities
  • AquaPiston canister optimizes the flow out of the tank, harnessing gravity and the natural, powerful reducing cascade of water to increase the power and effectiveness of the flush
  • Left-hand trip lever

Specs

–
Gallons Per Flush:

1.28

Product Type:

Two Piece Toilet

Color:

Black

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy