Apply to be a TradeMaster!
Main product image of Adair One-piece Elongated Toilet, 1.28 GPF (White), K-3946-0
Magnifying glass
Hover image to zoom

Adair One-piece Elongated Toilet, 1.28 GPF (White), K-3946-0

Brand:
Kohler
SKU:
K-3946-0
Rating:
(0)
Q&A:
(0)
Adair One-piece Elongated Toilet, 1.28 GPF (White), K-3946-0
Magnifying glass
Hover image to zoom
$863.60 each
In Stock
In Stock
Get 19 Wed, Nov 25 - Tue, Dec 1

Lift Gate

–
This product weighs 92 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Vitreous China
Product Highlight: Width (Inches)
16-5/16" Width
Product Highlight: Shape
Elongated
Product Highlight: Color
White
Product Highlight: Installation Type
Floor Mount

Description

–
Adair One-piece elongated toilet, 1.28 gpf
  • An excellent value, the Adair toilet features a striking organic design inspired by the windswept rock formations of Sedona, Arizona. A slim tank and pared-down oval forms make this compact, high-efficiency toilet perfect for smaller spaces. A 1.28-gallon flush provides significant water savings of up to 16,500 gallons per year, compared to a 3.5-gallon toilet, w/ out sacrificing performance.
  • One-piece toilets integrate the tank and bowl into a seamless, easy-to-clean design
  • Elongated bowl offers added room and comfort
  • Comfort Height feature offers chair-height seating that makes sitting down and standing up easier for most adults
  • 1.28 gpf (4.8 lpf)
  • 2-1/8" (54 mm) fully glazed trapway
  • Left-hand Polished Chrome trip lever
  • AquaPiston canister optimizes the flow out of the tank, harnessing gravity and the natural, powerful reducing cascade of water to increase the power and effectiveness of the flush
  • Easy-to-flush canister design requires less force to actuate than a 3" (76 mm) flapper, and has 90% less exposed seal material which resists conditions that cause wear, tear, shrinkage and swelling
  • Includes seat and cover
  • Cachet Quiet-Close seat closes quietly and quickly unlatches from the toilet for easy removal and convenient cleaning

Specs

–
Material:

Vitreous China

Application:

Residential

Gallons Per Flush:

1.28

Width (Inches):

16-5/16"

Shape:

Elongated

Color:

White

Product Type:

One Piece Toilet

Approvals:

CSA

ADA:

Yes

Series:

Adair

Installation Type:

Floor Mount

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy